

IGUS
IGUS
A350FM-1214-07
IGUS IGUS
Description
A350FM-1214-07 SLEEVE BEARING ; W/FLANGE 12MM ID 14MM OD 7MM L
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 7MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A350 Material; 20MM Flange Outside Diameter; 1MM Flange Thickness
Part #
A350FM-1214-07
BDI #
22538583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/A350FM-1214-07/p/22538583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A350
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
A350FM-1214-07
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 7MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A350 Material; 20MM Flange Outside Diameter; 1MM Flange Thickness
Bore
0.473 Inch | 12.025 Millimeter
Flange Outside Diameter
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh