

ISOSTATIC
ISOSTATIC
AA-1043
ISOSTATIC ISOSTATIC
Description
AA-1043 PLAIN BEARING ; 3/4" BORE 1" OD 1-1/4" LTB
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
101420
BDI #
521695

Details
2.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-1043/p/521695
Your Price
$ 2.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.046
EAN
0846802004200
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-1043
Manufacturer Internal Number
101420
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
1.003 Inch | 25.476 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.753 Inch | 19.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh