

OILITE
OILITE
AA2303-1
OILITE OILITE
Description
AA2303-1 SINTERED BRONZE BUSHING
Sleeve Bearing; 2-3/16" Nominal Bore; 2-3/8" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material
Part #
AA2303-1
BDI #
703352
Details
171.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA2303-1/p/703352
Your Price
$ 171.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.072
EAN
0029176743436
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176743436
Long Description
Sleeve Bearing; 2-3/16" Nominal Bore; 2-3/8" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
2.19 Inch | 55.626 Millimeter
Nominal Bore
2.188 Inch | 55.575 Millimeter
Nominal Outside Diameter
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.379 Inch | 60.427 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh