

OILITE
OILITE
AA2403-2
OILITE OILITE
Description
AA2403-2 SINTERED BRONZE BUSHING
Sleeve Bearing; 1-15/16" Nominal Bore; 2-7/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material
Part #
AA2403-2
BDI #
703370
Details
193.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA2403-2/p/703370
Your Price
$ 193.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.256
EAN
0029176432798
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176432798
Long Description
Sleeve Bearing; 1-15/16" Nominal Bore; 2-7/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material
Outside Diameter
2.442 Inch | 62.027 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.942 Inch | 49.327 Millimeter
Nominal Bore
1.938 Inch | 49.225 Millimeter
Nominal Outside Diameter
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh