

OILITE
OILITE
AAM0508-04
OILITE OILITE
Description
AAM0508-04 SINTERED BRONZE BUSHING ; METRIC
Sleeve Bearing; 5MM Nominal Bore; 8MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Part #
AAM0508-04
BDI #
704073
Details
5.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AAM0508-04/p/704073
Your Price
$ 5.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0029176734380
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176734380
Long Description
Sleeve Bearing; 5MM Nominal Bore; 8MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Outside Diameter
0.317 Inch | 8.055 Millimeter
Length Thru Bore
0.157 Inch | 4 Millimeter
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Nominal Bore
0.197 Inch | 5 Millimeter
Bore
0.198 Inch | 5.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh