

OILITE
OILITE
AAM2532-20
OILITE OILITE
Description
AAM2532-20 SINTERED BRONZE BUSHING ; METRIC
Sleeve Bearing; 25MM Nominal Bore; 32MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Part #
AAM2532-20
BDI #
704198
Details
30.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AAM2532-20/p/704198
Your Price
$ 30.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.056
EAN
0029176735509
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176735509
Long Description
Sleeve Bearing; 25MM Nominal Bore; 32MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Nominal Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.263 Inch | 32.076 Millimeter
Nominal Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.985 Inch | 25.028 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh