

ISOSTATIC
ISOSTATIC
AM-2530-28
ISOSTATIC ISOSTATIC
Description
AM-2530-28 SLEEVE BEARING ; 25MMX30MMX28MM PWDR MTL BRNZ
Sleeve Bearing; 25MM Nominal Bore; 30MM Nominal Outside Diameter; 28MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601366
BDI #
525942
Details
11.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-2530-28/p/525942
Your Price
$ 11.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0846802062088
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-2530-28
Manufacturer Internal Number
601366
Long Description
Sleeve Bearing; 25MM Nominal Bore; 30MM Nominal Outside Diameter; 28MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
1.102 Inch | 28 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Nominal Bore
0.984 Inch | 25 Millimeter
Nominal Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh