

ISOSTATIC
ISOSTATIC
AM-3035-25
ISOSTATIC ISOSTATIC
Description
AM-3035-25 SLEEVE BEARING ; 30MMX35MMX25MM PWDR MTL BRNZ
Sleeve Bearing; 30MM Nominal Bore; 35MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601410
BDI #
525971
Details
43.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-3035-25/p/525971
Your Price
$ 43.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0846802062521
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-3035-25
Manufacturer Internal Number
601410
Long Description
Sleeve Bearing; 30MM Nominal Bore; 35MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
1.181 Inch | 30 Millimeter
Nominal Outside Diameter
1.378 Inch | 35 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh