

ISOSTATIC
ISOSTATIC
B-2430-24
ISOSTATIC ISOSTATIC
Description
B-2430-24 SLEEVE BEARING ; 1.503"X1.878"X3" PWDR MTL BRNZ
Sleeve Bearing; 1-1/2" Nominal Bore; 1-7/8" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
301391
BDI #
524503
Details
50.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B-2430-24/p/524503
Your Price
$ 50.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.322
EAN
0846802041052
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
B-2430-24
Manufacturer Internal Number
301391
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-7/8" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Bore
1.503 Inch | 38.176 Millimeter
Outside Diameter
1.878 Inch | 47.701 Millimeter
Nominal Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh