

BOSTON GEAR
BOSTON GEAR
B1114-14
BOSTON GEAR BOSTON GEAR
Description
B1114-14 PLAIN CYLINDRICAL BEARING ; BRONZE
Sleeve Bearing; 11/16" Nominal Bore; 7/8" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
34892
BDI #
167800
Details
36.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B1114-14/p/167800
Your Price
$ 36.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.042
EAN
0781711348925
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
B1114-14
Weight / LBS
0.095
Long Description
Sleeve Bearing; 11/16" Nominal Bore; 7/8" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Nominal Bore
0.688 Inch | 17.475 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.69 Inch | 17.526 Millimeter
Outside Diameter
0.878 Inch | 22.301 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh