BINKS
BINKS
BS 1525
BINKS BINKS
Description
BINKS BS 1525
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile
Part #
BS 1525
BDI #
15093284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BS-1525/p/15093284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.carlisleft.com
Product Detail
Sleeve Bearing
Product Specification
15MM Nominal Bore; 17MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile
Long Description
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile