ISOSTATIC
ISOSTATIC
BSF-4856-24
ISOSTATIC ISOSTATIC
Description
BSF-4856-24 PLAIN BEARING ; 1.504"X1.755"X1-1/2"X2"X3/16"
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 2" Flange Outside Diameter; 3/16" Flange Thickness
Part #
402283
BDI #
20094666
Details
20.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BSF-4856-24/p/20094666
Your Price
$ 20.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.12
EAN
0846802072193
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
402283
Weight / LBS
0.2612
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 2" Flange Outside Diameter; 3/16" Flange Thickness
Flange Thickness
0.188 Inch | 4.775 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.755 Inch | 44.577 Millimeter
Bore
1.504 Inch | 38.202 Millimeter
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh