ISOSTATIC
ISOSTATIC
BSF-812-8
ISOSTATIC ISOSTATIC
Description
BSF-812-8 PLAIN BEARING ; 0.252"X0.378"X1/2"X1/2"X1/16"
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Part #
BSF-812-8
BDI #
20094671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BSF-812-8/p/20094671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0846802071738
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
402204
Weight / LBS
0.0086
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Flange Thickness
0.063 Inch | 1.6 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Bore
0.252 Inch | 6.401 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.378 Inch | 9.601 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh