

RINGBALL
RINGBALL
CB212528
RINGBALL RINGBALL
Description
CB212528 SLEEVE BEARING ; CAST-BRONZE 1- 5/16 X 1- 9/16 X 3- 1/2
Sleeve Bearing; 1-5/16" Nominal Bore; 1-9/16" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB212528
BDI #
18255586
Details
62.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB212528/p/18255586
Your Price
$ 62.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
CB212528
Long Description
Sleeve Bearing; 1-5/16" Nominal Bore; 1-9/16" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
1.563 Inch | 39.7 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.314 Inch | 33.376 Millimeter
Outside Diameter
1.566 Inch | 39.776 Millimeter
Nominal Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh