

RINGBALL
RINGBALL
CB212924
RINGBALL RINGBALL
Description
CB212924 SLEEVE BEARING ; CAST-BRONZE 1- 5/16 X 1-13/16 X 3
Sleeve Bearing; 1-5/16" Nominal Bore; 1-13/16" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB212924
BDI #
18255831
Details
101.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB212924/p/18255831
Your Price
$ 101.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
CB212924
Long Description
Sleeve Bearing; 1-5/16" Nominal Bore; 1-13/16" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
1.813 Inch | 46.05 Millimeter
Bore
1.314 Inch | 33.376 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
1.816 Inch | 46.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh