

RINGBALL
RINGBALL
CB606856
RINGBALL RINGBALL
Description
CB606856 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/4 X 7
Sleeve Bearing; 3-3/4" Nominal Bore; 4-1/4" Nominal Outside Diameter; 7" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB606856
BDI #
18252143
Details
475.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB606856/p/18252143
Your Price
$ 475.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
CB606856
Long Description
Sleeve Bearing; 3-3/4" Nominal Bore; 4-1/4" Nominal Outside Diameter; 7" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
3.752 Inch | 95.31 Millimeter
Nominal Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
4.255 Inch | 108.077 Millimeter
Length Thru Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh