https://www.bdiexpress.com/medias/INDXXXBUSHXX-STL-WSHR-THRUST-HL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNnxpbWFnZS9qcGVnfGFHRmhMMmhqTUM4NU9EQTFOVGt4T1RNM01EVTBMMGxPUkZoWVdFSlZVMGhZV0Y5VFZFeGZWMU5JVWw5VVNGSlZVMVJmU0V4Zk16QXdlRE13TUM1cWNHY3w3YTEzOGZjZTQzZWMzYjFhNTFjMjUyNGQwODFjMzM4NjI5M2I1MmIwNGY3MTQ0NzIzZGE2MmM5NDk0MzJmNjQ2
https://www.bdiexpress.com/medias/INDXXXBUSHXX-STL-WSHR-THRUST-HL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNnxpbWFnZS9qcGVnfGFHRmhMMmhqTUM4NU9EQTFOVGt4T1RNM01EVTBMMGxPUkZoWVdFSlZVMGhZV0Y5VFZFeGZWMU5JVWw5VVNGSlZVMVJmU0V4Zk16QXdlRE13TUM1cWNHY3w3YTEzOGZjZTQzZWMzYjFhNTFjMjUyNGQwODFjMzM4NjI5M2I1MmIwNGY3MTQ0NzIzZGE2MmM5NDk0MzJmNjQ2
GGB BEARINGS
GGB BEARINGS
DU07
GGB BEARINGS GGB BEARINGS
Description
DU07 DU THRUST WASHER
Thrust Washer; 0.572" Nominal Bore; 1" Nominal Outside Diameter; 1/16" Length Thru Bore; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Part #
DU07
BDI #
361952
Details
35.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/DU07/p/361952
Your Price
$ 35.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0013992720740
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
DU
Other Features
With Lubrication Hole
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.ggbearings.com
Long Description
Thrust Washer; 0.572" Nominal Bore; 1" Nominal Outside Diameter; 1/16" Length Thru Bore; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Nominal Bore
0.572 Inch | 14.529 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

