ISOSTATIC
ISOSTATIC
EF-081216
ISOSTATIC ISOSTATIC
Description
EF-081216 PLAIN BEARING ; 0.502"X0.753"X1"X1"X1/8"
Sleeve Bearing; 1/2" Nominal Bore; 3/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Part #
EF-081216
BDI #
524009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EF-081216/p/524009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.032
EAN
0846802036072
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EF-081216
Manufacturer Internal Number
202034
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 3/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Bore
0.502 Inch | 12.751 Millimeter
Outside Diameter
0.753 Inch | 19.126 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh