

INA
INA
EGB0404-E40-Y
INA INA
Description
EGB0404-E40-Y PLAIN BUSHING ; NON-RETURNABLE
Sleeve Bearing; 4MM Nominal Bore; 5.5MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
EGB0404-E40-Y
BDI #
1176082
Details
6.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EGB0404-E40-Y/p/1176082
Your Price
$ 6.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
4012802681895
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.007
Long Description
Sleeve Bearing; 4MM Nominal Bore; 5.5MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Nominal Outside Diameter
0.217 Inch | 5.5 Millimeter
Nominal Bore
0.157 Inch | 4 Millimeter
Length Thru Bore
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh