

ISOSTATIC
ISOSTATIC
EP-040808
ISOSTATIC ISOSTATIC
Description
EP-040808 SLEEVE BEARING ; 0.252"X0.503"X1/2" PWDR MTL BRNZ
Sleeve Bearing; 1/4" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
201045
BDI #
523466
Details
1.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-040808/p/523466
Your Price
$ 1.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
0846802030346
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-040808
Manufacturer Internal Number
201045
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
0.25 Inch | 6.35 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Bore
0.252 Inch | 6.401 Millimeter
Outside Diameter
0.503 Inch | 12.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh