ISKRA
ISKRA
EP 0507-08
ISKRA ISKRA
Description
ISKRA EP 0507-08
Sleeve Bearing; 5MM Nominal Bore; 7MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; 5.068MM Bore
Part #
EP 0507-08
BDI #
15069574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-0507-08/p/15069574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.iskra-zmils.com.pl
Product Detail
Sleeve Bearing
Product Specification
5MM Nominal Bore; 7MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; 5.068MM Bore
Long Description
Sleeve Bearing; 5MM Nominal Bore; 7MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; 5.068MM Bore