

ISOSTATIC
ISOSTATIC
EP-162424
ISOSTATIC ISOSTATIC
Description
EP-162424 SLEEVE BEARING ; 1.003"X1.504"X1-1/2" PWDR MTL BRNZ
Sleeve Bearing; 1" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
201351
BDI #
523750
Details
21.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-162424/p/523750
Your Price
$ 21.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.16
EAN
0846802033408
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-162424
Manufacturer Internal Number
201351
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
1.003 Inch | 25.476 Millimeter
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.504 Inch | 38.202 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh