RINGBALL
RINGBALL
FB-1418-8
RINGBALL RINGBALL
Description
FB-1418-8 FLANGE BEARING ; SPL SNTR BRONGE 7/8X1-1/8X1X1-3/8X5/32
Sleeve Bearing; 7/8" Nominal Bore; 1-1/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 1-3/8" Flange Outside Diameter; 5/32" Flange Thickness
Part #
FB-1418-8
BDI #
18135630
Details
18.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-1418-8/p/18135630
Your Price
$ 18.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
FB-1418-8
Long Description
Sleeve Bearing; 7/8" Nominal Bore; 1-1/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 1-3/8" Flange Outside Diameter; 5/32" Flange Thickness
Outside Diameter
1.128 Inch | 28.651 Millimeter
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
1.375 Inch | 34.925 Millimeter
Flange Thickness
0.156 Inch | 3.962 Millimeter
Bore
0.878 Inch | 22.301 Millimeter
Nominal Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


