ISOSTATIC
ISOSTATIC
FF-312-1
ISOSTATIC ISOSTATIC
Description
FF-312-1 PLAIN BEARING ; 0.252"X0.3775"X3/8"X15/32"X1/16"
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 15/32" Flange Outside Diameter; 1/16" Flange Thickness
Part #
102021
BDI #
522131
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-312-1/p/522131
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0846802008567
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-312-1
Manufacturer Internal Number
102021
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 15/32" Flange Outside Diameter; 1/16" Flange Thickness
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0.469 Inch | 11.913 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.378 Inch | 9.601 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Bore
0.252 Inch | 6.401 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


