OILITE
OILITE
FFM0811-10
OILITE OILITE
Description
FFM0811-10 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 8MM Nominal Bore; 11MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 14MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
FFM0811-10
BDI #
704766
Details
14.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM0811-10/p/704766
Your Price
$ 14.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.012
EAN
0029176753060
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753060
Long Description
Sleeve Bearing; 8MM Nominal Bore; 11MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 14MM Flange Outside Diameter; 1.5MM Flange Thickness
Nominal Bore
0.315 Inch | 8 Millimeter
Nominal Outside Diameter
0.433 Inch | 11 Millimeter
Flange Outside Diameter
0.551 Inch | 14 Millimeter
Outside Diameter
0.435 Inch | 11.05 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Bore
0.316 Inch | 8.03 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh