OILITE
OILITE
FFM1013-16
OILITE OILITE
Description
FFM1013-16 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 10MM Nominal Bore; 13MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 16MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
FFM1013-16
BDI #
704775
Details
13.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM1013-16/p/704775
Your Price
$ 13.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.019
EAN
0029176753152
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753152
Long Description
Sleeve Bearing; 10MM Nominal Bore; 13MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 16MM Flange Outside Diameter; 1.5MM Flange Thickness
Flange Thickness
0.059 Inch | 1.5 Millimeter
Nominal Outside Diameter
0.512 Inch | 13 Millimeter
Bore
0.395 Inch | 10.03 Millimeter
Nominal Bore
0.394 Inch | 10 Millimeter
Flange Outside Diameter
0.63 Inch | 16 Millimeter
Length Thru Bore
0.63 Inch | 16 Millimeter
Outside Diameter
0.514 Inch | 13.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh