OILITE
OILITE
FFM1215-10
OILITE OILITE
Description
FFM1215-10 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 12MM Nominal Bore; 15MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 18MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
FFM1215-10
BDI #
704782
Details
8.01
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM1215-10/p/704782
Your Price
$ 8.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.012
EAN
0029176753220
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753220
Long Description
Sleeve Bearing; 12MM Nominal Bore; 15MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 18MM Flange Outside Diameter; 1.5MM Flange Thickness
Outside Diameter
0.593 Inch | 15.05 Millimeter
Flange Outside Diameter
0.709 Inch | 18 Millimeter
Bore
0.474 Inch | 12.04 Millimeter
Nominal Outside Diameter
0.591 Inch | 15 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh