OILITE
OILITE
FFM1620-20
OILITE OILITE
Description
FFM1620-20 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 16MM Nominal Bore; 20MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 24MM Flange Outside Diameter; 2MM Flange Thickness
Part #
FFM1620-20
BDI #
704808
Details
17.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM1620-20/p/704808
Your Price
$ 17.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.032
EAN
0029176753473
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Long Description
Sleeve Bearing; 16MM Nominal Bore; 20MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 24MM Flange Outside Diameter; 2MM Flange Thickness
Flange Thickness
0.079 Inch | 2 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Bore
0.631 Inch | 16.03 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Outside Diameter
0.79 Inch | 20.06 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh