OILITE
OILITE
FFM2026-12
OILITE OILITE
Description
FFM2026-12 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM2026-12
BDI #
704822
Details
23.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM2026-12/p/704822
Your Price
$ 23.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.029
EAN
0029176753626
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753626
Long Description
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
1.024 Inch | 26 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.789 Inch | 20.04 Millimeter
Outside Diameter
1.026 Inch | 26.06 Millimeter
Flange Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh