OILITE
OILITE
FFM2228-20
OILITE OILITE
Description
FFM2228-20 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 22MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 34MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FFM2228-20
BDI #
704828
Details
28.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM2228-20/p/704828
Your Price
$ 28.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.048
EAN
0029176753688
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753688
Long Description
Sleeve Bearing; 22MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 34MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Bore
0.866 Inch | 22 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Bore
0.867 Inch | 22.028 Millimeter
Outside Diameter
1.105 Inch | 28.06 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Flange Outside Diameter
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh