OILITE
OILITE
FFM4046-40
OILITE OILITE
Description
FFM4046-40 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 40MM Nominal Bore; 46MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 56MM Flange Outside Diameter; 5MM Flange Thickness
Part #
FFM4046-40
BDI #
704850
Details
109.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM4046-40/p/704850
Your Price
$ 109.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.095
EAN
0029176753886
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753886
Long Description
Sleeve Bearing; 40MM Nominal Bore; 46MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 56MM Flange Outside Diameter; 5MM Flange Thickness
Flange Outside Diameter
2.205 Inch | 56 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Bore
1.576 Inch | 40.034 Millimeter
Nominal Outside Diameter
1.811 Inch | 46 Millimeter
Flange Thickness
0.197 Inch | 5 Millimeter
Outside Diameter
1.814 Inch | 46.07 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh