ISOSTATIC
ISOSTATIC
FM-1218-10
ISOSTATIC ISOSTATIC
Description
FM-1218-10 PLAIN BEARING ; 12MMX18MMX10MMX24MMX3MM
Sleeve Bearing; 12MM Nominal Bore; 18MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 24MM Flange Outside Diameter; 3MM Flange Thickness
Part #
602112
BDI #
526161
Details
12.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-1218-10/p/526161
Your Price
$ 12.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.013
EAN
0846802065515
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-1218-10
Manufacturer Internal Number
602112
Long Description
Sleeve Bearing; 12MM Nominal Bore; 18MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 24MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh