ISOSTATIC
ISOSTATIC
FM-1620-25
ISOSTATIC ISOSTATIC
Description
FM-1620-25 PLAIN BEARING ; 16MMX20MMX25MMX24MMX2MM
Sleeve Bearing; 16MM Nominal Bore; 20MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 24MM Flange Outside Diameter; 2MM Flange Thickness
Part #
602157
BDI #
526190
Details
10.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-1620-25/p/526190
Your Price
$ 10.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.021
EAN
0846802065966
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-1620-25
Manufacturer Internal Number
602157
Long Description
Sleeve Bearing; 16MM Nominal Bore; 20MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 24MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
0.787 Inch | 20 Millimeter
Bore
0.63 Inch | 16 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh