ISOSTATIC
ISOSTATIC
FM-408-6
ISOSTATIC ISOSTATIC
Description
FM-408-6 PLAIN BEARING ; 4MMX8MMX6MMX12MMX2MM
Sleeve Bearing; 4MM Nominal Bore; 8MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 12MM Flange Outside Diameter; 2MM Flange Thickness
Part #
602013
BDI #
526104
Details
5.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-408-6/p/526104
Your Price
$ 5.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0846802064525
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-408-6
Manufacturer Internal Number
602013
Long Description
Sleeve Bearing; 4MM Nominal Bore; 8MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 12MM Flange Outside Diameter; 2MM Flange Thickness
Length Thru Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Flange Outside Diameter
0.472 Inch | 12 Millimeter
Bore
0.158 Inch | 4.016 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Nominal Bore
0.157 Inch | 4 Millimeter
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


