

GGB BEARINGS
GGB BEARINGS
GF96104-096
GGB BEARINGS GGB BEARINGS
Description
GF96104-096 GF SLEEVE BEARING
Sleeve Bearing; 6" Nominal Bore; 6-1/2" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Part #
GF96104-096
BDI #
362766
Details
1840.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/GF96104-096/p/362766
Your Price
$ 1,840.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0013992725097
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner
Material
GAR-FIL
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 6" Nominal Bore; 6-1/2" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Length Thru Bore
6 Inch | 152.4 Millimeter
Nominal Bore
6 Inch | 152.4 Millimeter
Bore
6.012 Inch | 152.705 Millimeter
Outside Diameter
6.509 Inch | 165.329 Millimeter
Nominal Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh