

IGUS
IGUS
LFM-3034-26
IGUS IGUS
Description
LFM-3034-26 METRIC FLANGE BUSHING ; 1.181" WD X 1.339" LG X 1.024" HT
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 26MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide L280 Material; 42MM Flange Outside Diameter; 2MM Flange Thickness
Part #
LFM-3034-26
BDI #
21438317
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/LFM-3034-26/p/21438317
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglide L280
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 26MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide L280 Material; 42MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Flange Outside Diameter
1.654 Inch | 42 Millimeter
Length Thru Bore
1.024 Inch | 26 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh