https://www.bdiexpress.com/medias/INDXXXBUSHXX-POLY-DBFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDR8aW1hZ2UvanBlZ3xhREZoTDJnMlpDOHhNRE13TnpjeU56azBPVGcxTkM5SlRrUllXRmhDVlZOSVdGaGZVRTlNV1Y5RVFrWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58NDIwYjAwODBmMmQ4YmVmMTE0YmJiZDMxNjlhODliYTA5YmRhYjEyOTJlMDhmODY2ZWZiNGI3ZjlhYThiYzUwNQ
IGUS
IGUS
MCM-06-02
IGUS IGUS
Description
MCM-06-02 CLIP BUSHING
Sleeve Bearing; 6MM Nominal Bore; 7.2MM Nominal Outside Diameter; 3.2MM Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Iglide Clip Material; 11MM Flange Outside Diameter; 0.6MM Flange Thickness
Part #
MCM-06-02
BDI #
21438329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MCM-06-02/p/21438329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
Product Group - BDI
B04264
Profile
Bushing With Double Flange Split
Material Description
Engineered Polymer
Material
Iglide Clip
Other Features
7.8MM Small Flange Outside Diameter
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 6MM Nominal Bore; 7.2MM Nominal Outside Diameter; 3.2MM Length Thru Bore; Bushing With Double Flange Split Profile; Engineered Polymer; Iglide Clip Material; 11MM Flange Outside Diameter; 0.6MM Flange Thickness
Flange Outside Diameter
0.433 Inch | 11 Millimeter
Length Thru Bore
0.126 Inch | 3.2 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Nominal Outside Diameter
0.283 Inch | 7.2 Millimeter
Flange Thickness
0.024 Inch | 0.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh