Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PACZ750 https://www.bdiexpress.com/medias/INDPCBBUSHXX-STL-PACZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzB8aW1hZ2UvanBlZ3xhR0ZoTDJoak55ODVPREExTlRrMk1qSTVOall5TDBsT1JGQkRRa0pWVTBoWVdGOVRWRXhmVUVGRFdsOUdURWRmTXpBd2VETXdNQzVxY0djfDE5ZGZlOTYxM2Q4YmU5YTRlYmQ2ZmU3NjZiMDExZjQwYjhlOGI1MDFhNWFlOGNlNGY2ZWFlM2I2YWJlYmJlMjE
20299723 Sleeve Bearings 

PBC LINEAR PBC LINEAR

PACZ750

Description

PACZ750 PLAIN BEARING ; 3/4" FLANGE MOUNT

Sleeve Bearing; 3/4" Nominal Bore; 1.293" Nominal Outside Diameter; 1.612" Length Thru Bore; Bushing With Flange Profile; Aluminum Shell With Black Anodize Finish and Frelon Liner; 1.3" Flange Outside Diameter; 3/16" Flange Thickness

Part #

PACZ750

BDI #
20299723

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

53.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 53.04 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.454
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Aluminum Shell With Black Anodize Finish and Frelon Liner
Other Features
Die Set Bushing
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.pbclinear.com
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1.293" Nominal Outside Diameter; 1.612" Length Thru Bore; Bushing With Flange Profile; Aluminum Shell With Black Anodize Finish and Frelon Liner; 1.3" Flange Outside Diameter; 3/16" Flange Thickness
Length Thru Bore
1.612 Inch | 40.945 Millimeter
Bore
0.751 Inch | 19.075 Millimeter
Flange Thickness
0.188 Inch | 4.775 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.3 Inch | 33.02 Millimeter
Nominal Outside Diameter
1.293 Inch | 32.842 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh