https://www.bdiexpress.com/medias/INDSKFBUSHXX-POM-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTh8aW1hZ2UvanBlZ3xhREppTDJnd1lTODVPRFV3T1Rjd016YzBNVGMwTDBsT1JGTkxSa0pWVTBoWVdGOVFUMDFmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGZkZGUzYTQ5OWYwY2VlYWFlMDMxMDhkZjI4YWMwMjJkY2M4MTI1NGZhMWY3ZmEyZTFmYjUyMGUyNGE5OTEwN2I
https://www.bdiexpress.com/medias/INDSKFBUSHXX-POM-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTh8aW1hZ2UvanBlZ3xhREppTDJnd1lTODVPRFV3T1Rjd016YzBNVGMwTDBsT1JGTkxSa0pWVTBoWVdGOVFUMDFmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGZkZGUzYTQ5OWYwY2VlYWFlMDMxMDhkZjI4YWMwMjJkY2M4MTI1NGZhMWY3ZmEyZTFmYjUyMGUyNGE5OTEwN2I
SKF
SKF
PCM 101210 M
SKF SKF
Description
PCM 101210 M
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
PCM 101210 M
BDI #
1416878
Details
50.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-101210-M/p/1416878
Your Price
RSD 50.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.103
EAN
7316571347004
Product Group - BDI
M02194
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features
With Lubrication Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.00419
Long Description
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.394 Inch | 10 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

