

SKF
SKF
PCM 758060 M
SKF SKF
Description
PCM 758060 M BRG BUSHING ; NON-RETURNABLE 75MM IDX80MM ODX60MM LONG
Sleeve Bearing; 75MM Nominal Bore; 80MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
PCM 758060 M
BDI #
1417004
Details
106.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-758060-M/p/1417004
Your Price
$ 106.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.25
EAN
7316571376318
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features
With Lubrication Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852111075806000100
Weight / LBS
0.5732
Long Description
Sleeve Bearing; 75MM Nominal Bore; 80MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Nominal Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh