EDT CORP
EDT CORP
QFCUIO-2
EDT CORP EDT CORP
Description
QFCUIO-2 FLANGED BEARING
Sleeve Bearing; 2" Nominal Bore; 2.56" Nominal Outside Diameter; 1.58" Length Thru Bore; Bushing With Flange Profile; Polymer; 2.88" Flange Outside Diameter; 0.1" Flange Thickness
Part #
QFCUIO-2
BDI #
20867989
Details
1384.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/QFCUIO-2/p/20867989
Your Price
$ 1,384.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.041
EAN
0883450868907
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Polymer | Black Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.09
Long Description
Sleeve Bearing; 2" Nominal Bore; 2.56" Nominal Outside Diameter; 1.58" Length Thru Bore; Bushing With Flange Profile; Polymer; 2.88" Flange Outside Diameter; 0.1" Flange Thickness
Length Thru Bore
1.58 Inch | 40.132 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
2.88 Inch | 73.152 Millimeter
Nominal Outside Diameter
2.56 Inch | 65.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh