Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QFI-1011-12 https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-Q-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OXxpbWFnZS9qcGVnfGFERmxMMmhrWlM4eE1EYzNNRE0xT1RJMU5UQTNNQzlKVGtSSlIxVkNWVk5JV0ZoZlNVZE1TVVJmVVY5R1RFZGZNekF3ZURNd01DNXFjR2N8YzlkNDdmN2I0ZDZmNTc0YzJjY2QwNGE2Njk3ZjVkYjVhMzdmMDljZGY0MzhkYjMxMTIwODRjNmZiZjYxZjcxZg
22111327 Sleeve Bearings 

IGUS IGUS

QFI-1011-12

Description

QFI-1011-12 PLAIN BEARING ; 0.624IN SHAFT SIZE FLANGE

Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur Q Material; 0.937" Flange Outside Diameter; 0.046" Flange Thickness

Part #

QFI-1011-12

BDI #
22111327

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur Q
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
QFI-1011-12
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur Q Material; 0.937" Flange Outside Diameter; 0.046" Flange Thickness
Nominal Outside Diameter
0.719 Inch | 18.263 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0.937 Inch | 23.8 Millimeter
Bore
0.628 Inch | 15.951 Millimeter
Flange Thickness
0.046 Inch | 1.168 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh