ISOSTATIC
ISOSTATIC
SF-2024-8
ISOSTATIC ISOSTATIC
Description
SF-2024-8 PLAIN BEARING ; 0.627"X.753"X1/2"X1"X3/32"
Sleeve Bearing; 5/8" Nominal Bore; 3/4" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1" Flange Outside Diameter; 3/32" Flange Thickness
Part #
SF-2024-8
BDI #
525310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SF-2024-8/p/525310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0846802049324
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SF-2024-8
Manufacturer Internal Number
402062
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 3/4" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1" Flange Outside Diameter; 3/32" Flange Thickness
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
0.753 Inch | 19.126 Millimeter
Flange Thickness
0.094 Inch | 2.388 Millimeter
Bore
0.627 Inch | 15.926 Millimeter
Nominal Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh