https://www.bdiexpress.com/medias/INDSANBUSHXX-SOB-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTh8aW1hZ2UvanBlZ3xhRFZpTDJnd015ODVPRFV3T1Rjd01UYzNOVFkyTDBsT1JGTkJUa0pWVTBoWVdGOVRUMEpmVGs5R1RFZGZNekF3ZURNd01DNXFjR2N8NjdhZTkzOTI3YWQxYmRlOGM1NTQ0MjMyNzdhYmRiYWVjNThlNWRhZTQxMzllZmM4YTYzODI5YjI5Y2U4NmRjNw
SANKYO AMERICA
SANKYO AMERICA
SOB25x35x40
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOB25x35x40
Sleeve Bearing; 25MM Nominal Bore; 35MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB25x35x40
BDI #
15056378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB25x35x40/p/15056378
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 25MM Nominal Bore; 35MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Length Thru Bore
1.575 Inch | 40 Millimeter
Nominal Outside Diameter
1.378 Inch | 35 Millimeter
Nominal Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.379 Inch | 35.025 Millimeter
Bore
0.986 Inch | 25.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh