https://www.bdiexpress.com/medias/INDSANBUSHXX-SOB-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMXxpbWFnZS9qcGVnfGFEbG1MMmcwTWk4eE1EYzNNRFE0TXpNNE1ESTFOQzlKVGtSVFFVNUNWVk5JV0ZoZlUwOUNYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58ZjAxNzU2MjFiNWMyNzFhYmZlYmVkNTEyYzNjZjY3YTcwMjBiM2I3MDc0NjUyZGFkMzQyYWU3OWU1NjIzN2Y0NA
https://www.bdiexpress.com/medias/INDSANBUSHXX-SOB-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMXxpbWFnZS9qcGVnfGFEbG1MMmcwTWk4eE1EYzNNRFE0TXpNNE1ESTFOQzlKVGtSVFFVNUNWVk5JV0ZoZlUwOUNYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58ZjAxNzU2MjFiNWMyNzFhYmZlYmVkNTEyYzNjZjY3YTcwMjBiM2I3MDc0NjUyZGFkMzQyYWU3OWU1NjIzN2Y0NA
SANKYO AMERICA
SANKYO AMERICA
SOB50X60X30
SANKYO AMERICA SANKYO AMERICA
Description
SOB50X60X30 OILLESS BUSHING
Sleeve Bearing; 50MM Nominal Bore; 60MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB50X60X30
BDI #
22494095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB50X60X30/p/22494095
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
SOB50X60X30
Long Description
Sleeve Bearing; 50MM Nominal Bore; 60MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Outside Diameter
2.363 Inch | 60.03 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Bore
1.97 Inch | 50.04 Millimeter
Nominal Bore
1.969 Inch | 50 Millimeter
Nominal Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

