

RINGBALL
RINGBALL
SS-112128-64
RINGBALL RINGBALL
Description
SS-112128-64 SLEEVE BEARING ; SINTERED BRONZE 3-1/2X4X4
Sleeve Bearing; 3-1/2" Nominal Bore; 4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Part #
SS-112128-64
BDI #
18135901
Details
301.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-112128-64/p/18135901
Your Price
$ 301.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SS-112128-64
Long Description
Sleeve Bearing; 3-1/2" Nominal Bore; 4" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Nominal Outside Diameter
4 Inch | 101.6 Millimeter
Bore
3.505 Inch | 89.027 Millimeter
Outside Diameter
4.006 Inch | 101.752 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh