

ISOSTATIC
ISOSTATIC
SS-4858-32
ISOSTATIC ISOSTATIC
Description
SS-4858-32 SLEEVE BEARING ; 1.504"X1.816"X2" PWDR MTL BRONZE
Sleeve Bearing; 1-1/2" Nominal Bore; 1-13/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Part #
401472
BDI #
525149
Details
56.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-4858-32/p/525149
Your Price
$ 56.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.18
EAN
0846802047665
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
401472
Weight / LBS
0.3877
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-13/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Outside Diameter
1.816 Inch | 46.126 Millimeter
Bore
1.504 Inch | 38.202 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Nominal Outside Diameter
1.813 Inch | 46.05 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh