

ISOSTATIC
ISOSTATIC
SS-6472-48
ISOSTATIC ISOSTATIC
Description
SS-6472-48 SLEEVE BEARING ; 2.004"X2.254"X3" PWDR MTL BRONZE
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
401522
BDI #
525199
Details
41.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-6472-48/p/525199
Your Price
$ 41.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.272
EAN
0846802048167
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-6472-48
Manufacturer Internal Number
401522
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
2.004 Inch | 50.902 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
2.254 Inch | 57.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh