

ISOSTATIC
ISOSTATIC
TB-1632
ISOSTATIC ISOSTATIC
Description
TB-1632 THRUST WASHER BEARING ; 1.016"X2"X1/8" PWDR MTL BRNZ
Thrust Washer; 1" Nominal Bore; 2" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
302415
BDI #
524674
Details
7.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TB-1632/p/524674
Your Price
$ 7.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.032
EAN
0846802042875
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
TB-1632
Manufacturer Internal Number
302415
Long Description
Thrust Washer; 1" Nominal Bore; 2" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Bore
1.016 Inch | 25.806 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh