

IGUS
IGUS
TFM-2023-21
IGUS IGUS
Description
TFM-2023-21 PLAIN BEARING ; FLANGE TYPE 20MM ID 23MM OD
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 21MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide T500 Material; 30MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
TFM-2023-21
BDI #
22600954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TFM-2023-21/p/22600954
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglide T500
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
TFM-2023-21
Long Description
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 21MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide T500 Material; 30MM Flange Outside Diameter; 1.5MM Flange Thickness
Nominal Bore
0.787 Inch | 20 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Nominal Outside Diameter
0.906 Inch | 23 Millimeter
Length Thru Bore
0.827 Inch | 21 Millimeter
Bore
0.791 Inch | 20.084 Millimeter
Flange Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh